Shop LAVISH HOME
See all product information
Create Account
Bathroom Rugs 2-Piece Cotton Bath Mat Set Reversible Rugs for Shower, Tub, Toilet, or Vanity
- Mfr # HT-BATH3-BL
- Zoro # G722936752
product price:Â
$
41.75
/ea
Key Features
Height
1.5 in
Length
34.0 in
Width
21.0 in
Material
2500GSM 100% Cotton
Includes
2 Bathroom Rugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HT-BATH3-BL
- Zoro #
- G722936752
- UPC #
- 196593997749
- Country of Origin
- India
Dimensions
- Height
- 1.5 in
- Length
- 34.0 in
- Width
- 21.0 in
Details
- Material
- 2500GSM 100% Cotton
- Item
- Bath Mat Set
- Includes
- 2 Bathroom Rugs
- Color
- Black
Description
Pamper your feet by stepping out of the shower and onto the Bath Mats for Bathroom Floor Set of 2 by Lavish Home. The bathroom rugs set comes with one 17x24-inch small bathroom rug and one 21x34-inch long bath mat made of plush cotton with a 2500GSM thickness, making them soft to the touch as well as extremely absorbent and durable for lasting use in your bathroom, kitchen, or laundry room. Each cotton bath mat features a reversible design for twice the usage and is conveniently machine washable as needed for an easy to clean addition to your bathroom accessories.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.