Bathroom Rugs 2 Woven Cotton Bath Mat Set for Boho Decor Round Rugs for Shower, Tub, Toilet, Vanity
- Mfr # HT-BATH4-NT
- Zoro # G222936689
product price:Â
$
33.95
/ea
Key Features
Height
0.3 in
Length
24.0 in
Material
1560GSM 100% Cotton
Width
24.0 in
Includes
2 Bathroom Rugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HT-BATH4-NT
- Zoro #
- G222936689
- UPC #
- 196593997763
- Country of Origin
- India
Dimensions
- Height
- 0.3 in
- Length
- 24.0 in
- Width
- 24.0 in
Details
- Color
- Natural
- Item
- Bath Mat Set
- Material
- 1560GSM 100% Cotton
- Includes
- 2 Bathroom Rugs
Description
Pamper your feet by stepping out of the shower and onto luxury with the soft Bath Mat Set of 2 by Lavish Home. The bath rug set comes with two 24-inch-diameter cute bathroom rugs made of plush cotton with a 1560 GSM thickness, making them soft to the touch as well as absorbent and durable for lasting use in your bathroom, kitchen, or laundry room. Each round rug has been hand woven for a truly unique and one-of-a-kind piece of modern bathroom decor. Lavish Home is your source for bath rugs for bathroom floor and other shower mats to enhance your home decor.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.