Shop LAVISH HOME
See all product information
Create Account
Dish Cloths 16-Pack for Washing Dishes, Scrubbing, Drying & Everyday Messes Soft & Absorbent Sets
- Mfr # 69-04-RD
- Zoro # G222936740
product price:Â
$
19.95
/ea
Key Features
Includes
16 Dish Cloths
Width
12 in
Material
100% Cotton
Color
White with Red Stripes
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69-04-RD
- Zoro #
- G222936740
- UPC #
- 197315860761
- Country of Origin
- India
- Includes
- 16 Dish Cloths
- Item
- Dish Cloth Set
- Material
- 100% Cotton
- Color
- White with Red Stripes
Dimensions
- Width
- 12 in
- Length
- 12 in
- Height
- 0.15 in
Description
Tackle even the toughest spills with these Kitchen Towels Cotton by Lavish Home. Made from cotton for durability and longevity, this kitchen towel set boasts a chevron zigzag texture that increases absorbency and scrubbing power for easy dish and counter cleaning and drying. Use this bulk pack of dish rags for washing dishes, cleaning the bathroom, wiping down countertops, dusting furniture, cleaning mirrors, and more. These wash rags are conveniently machine washable, making them a reusable and environmentally friendly alternative to paper towels. Lavish Home is your source for kitchen stuff that is as functional as it is attractive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.