Faux Fur Throw Blanket 60x70 Blanket Soft Throw with Plush Faux Fur Front & Warm Mink Back
- Mfr # 66-THROW056
- Zoro # G822800823
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
Color
Grey/Brown
Width
60 in
Length
70 in
Material
85% acrylic, 15% polyester
Thickness
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66-THROW056
- Zoro #
- G822800823
- UPC #
- 196593999040
- Country of Origin
- China
Dimensions
- Width
- 60 in
- Length
- 70 in
- Thickness
- 0.5 in
- Height
- 0.5 in
Details
- Color
- Grey/Brown
- Material
- 85% acrylic, 15% polyester
- Item
- Blankets & Throws
- Includes
- Blanket Throw
Description
Create an inviting look in any room or a comfy reading nook with the Throw Blankets for Women by Lavish Home. Featuring a unique striped pattern in neutral gray and brown tones, this 60x70-inch oversized blanket lets you change the look of your sofa, bed, or chair and makes a great gift for weddings, showers, holidays, and housewarmings. This furry throw blanket is made with an ultra-soft faux fur front with 1000GSM thickness for a luxurious feel while the mink backing provides excellent insulation to keep you warm in the winter months. The plush throw blanket gives a high-end appearance to your bedroom decor aesthetic and is conveniently machine washable for easy cleaning.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.