File Cabinet 2-Drawer Cabinet with Lock and Deep Drawer Storage Rolling Filing Organizer, Black
- Mfr # 80-FC-3-BLK
- Zoro # G722936875
product price:Â
$
98.79
/ea
Key Features
Length
15.74 in
Finish
Solid
Height
27.28 in
Width
15.74 in
Material
Engineered Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80-FC-3-BLK
- Zoro #
- G722936875
- UPC #
- 197315007753
- Country of Origin
- China
- Finish
- Solid
- Color
- Black
- Item
- Filing Cabinet
- Material
- Engineered Wood
Dimensions
- Length
- 15.74 in
- Height
- 27.28 in
- Width
- 15.74 in
Description
Keep important documents, paperwork, and letters organized and safe with the File Cabinets for Home Office by Lavish Home. This small filing cabinet features 2 storage drawers, deep drawer storage for hanging folders, and a lock for keeping your important papers secure. The storage cabinet with drawers has 4 wheels, so that you can easily move it anywhere around your home or office for under desk storage. These office file cabinets are made of sturdy and durable MDF that are painted a neutral color to match any office style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.