Zoro Homepage

Fireplace Screen 3 Panel Fireplace Gate with Fireplace Doors and 4PC Fire Place Tools Set

  • Mfr # 80-FPTS-12

  • Zoro # G322434856


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
48.2 in
Width
1 in
Material
Iron, Metal, and Mesh
Height
32.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-FPTS-12
Zoro #
G322434856
UPC #
197315861638
Country of Origin
China

Dimensions

Length
48.2 in
Width
1 in
Height
32.3 in

Details

Color
Black
Item
Fireplace Accessories
Material
Iron, Metal, and Mesh

Description

Keep your family, pets, furniture, and home protected from embers and sparks with the Fireplace Screens by Lavish Home. This fireplace cover features 3 panels made of high-quality steel with tightly woven fireplace screen mesh that acts as a spark guard to help prevent embers and ash from escaping. This fire place cover comes equipped with double front doors to easily add logs to the fire or clean out your fireplace without having to move the entire screen. A 4-piece fire place set tools are included that comes with a fire poker, fire tongs, a brush, and a fireplace shovel for a complete set. Lavish Home is your source for fireplace screens decorative that are designed not only to look nice but to also safeguard your home. Important: Lavish Home is committed to providing the consumer with the absolute best price and value on all of our products. Note: This is an exclusive product of Lavish Home and only Fireplace Screens Stand Alone by Lavish Home are guaranteed to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.