Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fireplace Screen 3 Panel Fireplace Gate with Protective Mesh for Wood-Burning Fire Place

  • Mfr # 80-FPSR-10

  • Zoro # G022434842


product price: $63.49
/ea

Key Features

Material
Iron, Metal, and Mesh
Width
1.8 in
Color
Black
Length
25.6 in
Height
33.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-FPSR-10
Zoro #
G022434842
UPC #
197315861614
Country of Origin
China

Dimensions

Width
1.8 in
Length
25.6 in
Height
33.3 in

Details

Material
Iron, Metal, and Mesh
Item
Fireplace Accessories
Color
Black

Description

Keep your family, pets, furniture, and home protected from embers and sparks with the Fireplace Screens by Lavish Home. This fireplace cover features 3 panels made of heat-resistant steel for safe handling and tightly woven fireplace screen mesh that acts as a spark guard to help prevent embers and ash from escaping. Use the decorative screen panels in front of any indoor or outdoor fireplace, as they have a powder-coated finish for long-lasting use. Lavish Home is your source for fireplace screens decorative that are designed not only to look nice but to also safeguard your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.