
Lavish Home 61-00004-BW Fleece Sherpa Blanket Throw - Black; White (Discontinued)
- Mfr # 61-00004-BW
- Zoro # G803685562
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
61-00004-BW
Zoro #
G803685562
UPC #
886511978256
Country of Origin
China
Description
The contemporary design of this fleece sherpa throw provides a distinctive, stylish look while providing comfort and warmth. 100 Percent polyester makes for easy care and long lasting use at home or on the go.
Care Instructions- Wash in cold water and tumble dry on low heat
- Color: Black, White
- Pattern: Damask
- Material: 100% Polyester
- Face Material: Coral Fleece
- Back Material: Sherpa Fleece
- Size: 50 x 60 in.
- Weight: 2.1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.