This item is Discontinued.

Lavish Home Lavish Home 61-3-FQ-CT Flannel & Sherpa Blanket; Full & Queen Size - Chocolate & Taupe 61-3-FQ-CT

This item is Discontinued.

Lavish Home

Lavish Home 61-3-FQ-CT Flannel & Sherpa Blanket; Full & Queen Size - Chocolate & Taupe (Discontinued)

Mfr # 61-3-FQ-CT
Zoro # G003745202
UPC # 886511993358
Country of Origin Unknown
Category Blankets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61-3-FQ-CT
Zoro #
G003745202
UPC #
886511993358
Country of Origin
Unknown

Description

The lavish home flannel blanket is reversible to sherpa. it is super soft, thick and plush. it is made from 100-percent microfiber polyester that is cozy to the touch. the blanket is great for winter and all year use and is easy care. it is both machine washable and dry-able.

Features
  • Flannel and sherpa blanket
  • Extra soft
  • Machine wash and tumble dry low
Specifications
  • Color: Chocolate & Taupe
  • Size: Full & Queen Size
  • Material: 100% Polyester
  • Size: 90 x 86 in.
  • Weight: 5.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.