
Lavish Home 61-74-BL Luxury Long Haired Faux Fur Throw - Black (Discontinued)
- Mfr # 61-74-BL
- Zoro # G803694502
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
61-74-BL
Zoro #
G803694502
UPC #
886511626270
Country of Origin
China
Description
Take a walk on the wild side with this stylish faux fur throw by lavish home. this warm, soft, and comfy throw adds a glamorous accent to any room. keep one close by at the end of your bed, on the back of your sofa, or on your favorite reading chair for snuggling up on cold evenings.
Care Instruction:- Machine Wash Cold Water With Like Colors, Tumble Dry Low, Do Not Use Bleach
- Style: Soft Plush
- Color: Black
- Face Material: PV Fur
- Backing Material: Polyester
- Size: 50 x 60 in.
- Weight: 3.79 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.