This item is Discontinued.

This item is Discontinued.
Lavish Home 61-83-K-G King Floral Etched Fleece Blanket with Sherpa; Grey (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
61-83-K-G
Zoro #
G203875457
UPC #
886511520424
Country of Origin
Unknown
Description
Cuddle up on a cold winter's night with the botanical etched fleece blanket with sherpa from lavish home. This luxuriously soft flannel-like fleece blanket featuring a stylish and elegant imprinted botanical motif and sherpa backing will keep you feeling warm and cozy.
Features- Machine wash with cold water
- Tumble dry low heat
- Do not use bleach
- Color: Grey
- Style: Flannel-Like Fleece
- Material: 100% Polyester
- Dimensions: 86 x 90 in.
- Bed Size: King
- Weight: 8.75 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.