This item is Discontinued.

This item is Discontinued.
Lavish Home 62-161-577MEDGREY 5 x 7 in. Plush Carpet-Distressed Antique Design Vintage Medallion Area Rug; Gray & Cream (Discontinued)
Specifications
Product Information
Description
Add warmth and style to any room from the ground up with the Vintage Medallion Area Rug by Lavish Home. The blending of the light and dark gray tones against cream colors creating a distressed look combined with the plush woven design in beautiful floral print showcasing a central medallion provides softness underfoot and a touch of luxury to any home. The textured bottom side of this area rug resists sliding so it can safely become the perfect accent under a dining room table, on top of hardwood floors in the living room or entryway, or next to your bed for when you wake in the morning the possibilities are endless!
Features- Made in Turkey
- Plush Carpet-Distressed Antique Design Vintage Medallion Area Rug
- The rich look of the dense fibers combined with the plush woven texture add a touch of luxury to any home. The antique gray tones provide a vintage look and fashionable finishing touch for rustic and traditionally decorated rooms.
- The textured backing of this area rug resists sliding and movement under furniture or in common use areas of your home and office. The silky feeling of the carpet fibers provides softness underfoot and depth to your decor.
- This accent rug is sure to add style and sophistication to your living room, dining area, bedroom, office or four seasons room. This attractive and cozy floor covering will surely complement the decor in an apartment, dorm room or classroom.
- Made of polyester, the lush carpet piece will naturally resist fading while adding warmth to bare floors. The soft pile of the rug will also absorb loud sounds and protect your hardwood in high-traffic areas.
- Vacuum regularly and spot clean as needed
- Color: Gray & Cream
- Size: 5 x 7 in.
- Material: Polyester
- Pile Dimension: 0.5"
- Dimension: 7'7" x 5'3"
- Weight: 18.52 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.