This item is Discontinued.

Lavish Home Lavish Home 62-2040A-25-46 4 x 6 ft. Breton Stripe Area Rug ; Black & White 62-2040A-25-46

This item is Discontinued.

Lavish Home

Lavish Home 62-2040A-25-46 4 x 6 ft. Breton Stripe Area Rug ; Black & White (Discontinued)

Mfr # 62-2040A-25-46
Zoro # G403744591
UPC # 886511718111
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
62-2040A-25-46
Zoro #
G403744591
UPC #
886511718111
Country of Origin
Unknown

Description

Liven up your living space with the dark amber stripe area rug. Cover up any blemishes in your carpet or make your hardwood floors feel cozy with the soft and luxurious feel of an area rug. The modern and sleek design will add a touch of elegance to any decor.

Features
  • Liven up your living space
  • Dry cleaning recommended
  • machine-made
  • Stain resistant
Specifications
  • Color: Black & White
  • Materials: 100% Polypropylene
  • Backing Material: Polyester/Jute
  • Style: Casual Contemporary
  • Design: Breton Stripes
  • Dimensions: 4 x 6 ft.
  • Size: 4 x 6 ft.
  • Weight: 8.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.