This item is Discontinued.

Lavish Home Lavish Home 62-4328-57DENIMB 5 x 7 in. Indoor Outdoor Carpet-Textured Backing Blue Border Area Rug 62-4328-57DENIMB

This item is Discontinued.

Lavish Home

Lavish Home 62-4328-57DENIMB 5 x 7 in. Indoor Outdoor Carpet-Textured Backing Blue Border Area Rug (Discontinued)

Mfr # 62-4328-57DENIMB
Zoro # G403745116
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
62-4328-57DENIMB
Zoro #
G403745116
UPC #
-
Country of Origin
China

Description

Add texture and style to any indoor or outdoor space from the ground up with the Blue with Border Area Rug by Lavish Home. The durable polypropylene construction combined with the cool denim blue neutral tones with beige border accent of this woven rug provides flair and functionality in high traffic areas such as your entryway or mudroom that is also easy to clean. The textured bottom side of this area rug resists sliding so it can safely become the perfect rustic or coastal accent under a dining table on your lanai, on top of tile floors in the living room or on your outdoor patio, porch or deck the possibilities are endless!

Features
  • Made in Turkey
  • Indoor Outdoor Carpet-T x tured Backing Blue Border Area Rug
Stylish:
  • The cream accent border combined with the denim blue weave of this low pile rug add a touch of style to any porch or patio. The light and breezy neutral tones provide a chic look and fashionable finishing touch for coastal decorated areas of your home.
Textured Backing:
  • The textured backing of this area rug resists sliding and movement under furniture or in high traffic areas on your deck or poolside. The smooth feeling of the carpet fibers provides softness underfoot and depth to your decor.
Indoor & Outdoor:
  • This accent rug is sure to add style and sophistication to your living room, dining area, patio, bedroom, den or four seasons room. This attractive beige woven floor covering will make a statement when used on your lanai or poolside too!
Quality Materials:
  • Made of polypropylene, this area rug is exceptionally easy to upkeep as its synthetic fibers naturally repel water, prevents fading and resists stains for long lasting use indoors and outdoors.
Care Instructions:
  • Vacuum or sweep regularly and spot clean as needed
Specifications
  • Color: Blue & Cream
  • Size: 5 x 7 in.
  • Material: Polypropylene
  • Pile Dimension: 0.25"
  • Dimension: 7'7" x 5'
  • Weight: 8.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.