This item is Discontinued.

Lavish Home Lavish Home 64-10-K 86 x 102 in. King Size Goose Down Alternative Comforter; White 64-10-K

Lavish Home 64-10-K 86 x 102 in. King Size Goose Down Alternative Comforter; White (Discontinued)

  • Mfr # 64-10-K
  • Zoro # G903685066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64-10-K
Zoro #
G903685066
UPC #
886511380219
Country of Origin
Unknown

Description

Luxurious, warm, and hypo-allergenic, the Down Alternative Comforter from Lavish Home will give you a comfortable night’s sleep. The micro fiber cover is soft to the touch and the fiber fill works just like real down feathers, keeping you comfortable through every season.

Luxurious Comfort
  • This 100% polyester All Season Down Alternative Comforter features a baffle box construction to maximize fluffiness and ensure the filling stays evenly distributed for superior comfort. Lavish Home Comforter offers a sophisticated and stylish look making it a beautiful bedding option year-round for any room or Decor design.
Soft and Comfortable
  • Featuring a soft microfiber material that is hypoallergenic and soothing to the touch, this blanket will keep you warm and comfortable and provide you a cozy night’s rest. Perfect bedding addition to a bedroom, guest room, vacation home, and many other places!
Specifications
  • Down Alternative: Fiber Fill
  • Cover Material: Brushed Micro Fiber
  • Size: King, 102" x 86"
  • Weight: 5.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.