This item is Discontinued.

This item is Discontinued.
Lavish Home 64-11-FQ 90 x 90 in. Full & Queen Size Ultra-Soft Comforter; White (Discontinued)
Mfr #
64-11-FQ
Zoro #
G903684892
UPC # 886511380158
Country of Origin China
Category Bedspreads and Comforters
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
64-11-FQ
Zoro #
G903684892
UPC #
886511380158
Country of Origin
China
Description
Luxurious, warm, and hypo-allergenic, the Down Alternative Comforter from Lavish Home will give you a comfortable night’s sleep. The micro fiber cover is soft to the touch and the fiber fill works just like real down feathers, keeping you comfortable through every season
Luxurious Comfort- This 100% polyester All Season Down Alternative Comforter features a baffle box construction to maximize fluffiness and ensure the filling stays evenly distributed for superior comfort. Lavish Home Comforter offers a sophisticated and stylish look making it a beautiful bedding option year-round for any room or Decor design.
- Featuring a soft microfiber material that is hypoallergenic and soothing to the touch, this blanket will keep you warm and comfortable and provide you a cozy night’s rest. Perfect bedding addition to a bedroom, guest room, vacation home, and many other places!
- Color: White
- Down Alternative: Fiber Fill
- Cover Material: Brushed Micro Fiber
- Size: Full & Queen
- Size: 90" x 90"
- Weight: 6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.