This item is Discontinued.

Lavish Home Lavish Home 64-11-KP 20 x 36 in. King Size Ultra-Soft Down Alternative Pillow 64-11-KP

This item is Discontinued.

Lavish Home

Lavish Home 64-11-KP 20 x 36 in. King Size Ultra-Soft Down Alternative Pillow (Discontinued)

Mfr # 64-11-KP
Zoro # G103871894
UPC # 886511380189
Country of Origin Unknown
Category Pillows
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
64-11-KP
Zoro #
G103871894
UPC #
886511380189
Country of Origin
Unknown

Description

Luxurious and hypo-allergenic, the Down Alternative Pillow will give you a comfortable nights sleep. The micro fiber cover is soft to the touch and the fiber fill works just like real down feathers, keeping you comfortable through every season. Designed for softness and support, this pillow is sure to give you sweet dreams.

Specifications
  • Cover Material: Brushed Micro Fiber 210 Thread Count
  • Down Alternative: Polyester Fiber Fill
  • Size: King, 20" x 36"
  • Weight: 2.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.