This item is Discontinued.

This item is Discontinued.
Lavish Home 64-12-Q 60 x 80 x 3 in. Queen Size Alternative Bedding Topper 233 Thread Count (Discontinued)
Mfr #
64-12-Q
Zoro #
G603684925
UPC # 886511380622
Country of Origin Unknown
Category Bedspreads and Comforters
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
64-12-Q
Zoro #
G603684925
UPC #
886511380622
Country of Origin
Unknown
Description
Luxurious, warm, and hypo-allergenic, the Down Alternative Topper will give you a comfortable nights sleep. Featuring a baffle box construction to maximize fluffiness and ensure the filling stays evenly distributed. The micro fiber cover is soft to the touch and the fiber fill works just like real down feathers, keeping you comfortable through every season.
Specifications- Cover Material: 233 Thread Count Brushed Polyester Cover
- Down Alternative: Polyester Hollow Fiber Overfilled
- Size: Queen Size
- Dimension: 60" x 80" x 3"
- Weight: 8.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.