This item is Discontinued.

Lavish Home Lavish Home 64-13-SP 20 x 26 in. Standard Size Cotton Feather Down Pillow 64-13-SP

This item is Discontinued.

Lavish Home

Lavish Home 64-13-SP 20 x 26 in. Standard Size Cotton Feather Down Pillow (Discontinued)

Mfr # 64-13-SP
Zoro # G103871801
UPC # 886511380677
Country of Origin Unknown
Category Pillows
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
64-13-SP
Zoro #
G103871801
UPC #
886511380677
Country of Origin
Unknown

Description

Sleep in luxury with the 233 Thread Count 100% Cotton Down Feather Pillow. The cotton 100% cover is soft to the touch and the duck down feather fill keeps you comfortable through every season. Designed for softness and support, this pillow is sure to give you sweet dreams.

Features
  • Cotton feather down pillow
  • 233 thread count 100% cotton cover
Specifications
  • Cover Material: 100% Cotton
  • Fill: White Duck Down Feather Blend
  • Size: Standard Size Pillow, 20" x 26"
  • Weight: 2.24 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.