This item is Discontinued.

Lavish Home Lavish Home 64-16-K-W Down Alternative Blanket; White 64-16-K-W

This item is Discontinued.

Lavish Home

Lavish Home 64-16-K-W Down Alternative Blanket; White (Discontinued)

Mfr # 64-16-K-W
Zoro # G003685553
UPC # 886511726727
Country of Origin Unknown
Category Blankets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
64-16-K-W
Zoro #
G003685553
UPC #
886511726727
Country of Origin
Unknown

Description

Luxurious, warm, and hypo-allergenic, the down alternative blanket from lavish home will bring you a comfortable nights sleep. Featuring a stitched box construction to maximize fluffiness and ensure the filling stays evenly distributed. The microfiber cover is soft to the touch and the satin binding adds an elegant feel while the fiber fill works just like real down feathers, keeping you comfortable through every season.

Specifications
  • Color: White
  • Cover Material: 100% Polyester Microfiber
  • Edging: Satin Binding
  • Fill: 100% Polyester Down Alternative
  • Dimensions: 66 x 90 in.
  • Bed Size: King
  • Weight: 4.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.