This item is Discontinued.

Lavish Home Lavish Home 64-17-K 2 in. 100 Percent Duck Feather Gusset Topper - King Size 64-17-K

Lavish Home 64-17-K 2 in. 100 Percent Duck Feather Gusset Topper - King Size (Discontinued)

  • Mfr # 64-17-K
  • Zoro # G803957096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64-17-K
Zoro #
G803957096
UPC #
886511801394
Country of Origin
Unknown

Description

Luxurious and warm, the duck feather topper will give you a comfortable nights sleep. Featuring a baffle box construction to maximize fluffiness and ensure the filling stays evenly distributed. The 100 percent cotton cover is soft to the touch and the duck feather fill keeps you comfortable through every season.

Specifications
  • Size: King
  • Size: 2"
  • Cover Material: 233 Thread Count 100% Cotton
  • Fill: 100% Duck Feathers
  • Dimension: 39" x 75" x 2"
  • Weight: 21.3 lbs

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.