This item is Discontinued.

Lavish Home Lavish Home 64-DEER Sherpa Fleece Throw Blanket - Deer Print Pattern 64-DEER

Lavish Home 64-DEER Sherpa Fleece Throw Blanket - Deer Print Pattern (Discontinued)

  • Mfr # 64-DEER
  • Zoro # G603685779
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
64-DEER
Zoro #
G603685779
UPC #
191344003496
Country of Origin
China

Description

Bring the wildlife to your living room with this appealing and comfortable sherpa fleece throw- deer pattern by lavish home. The luxuriously soft sherpa material is perfectly lightweight to keep you, your kids, and even your dogs cozy on cold nights. Enjoy the allure of a cabin in the mountains from the comfort of your couch with the modern and vibrant printed design.

Features
  • Lightweight hypoallergenic bed or couch soft plush blanket for adults and kids
  • Bright colors and fun design
  • Comfortable and soft
  • Easy care
Specifications
  • Material: 100% Polyester
  • Design Print: Deer
  • Dimensions: 50"W x 60"L
  • Weight: 1.85 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.