This item is Discontinued.

Lavish Home Lavish Home 64-DOLPHINS Sherpa Fleece Throw Blanket- Ocean Dolphin Print Pattern 64-DOLPHINS

Lavish Home 64-DOLPHINS Sherpa Fleece Throw Blanket- Ocean Dolphin Print Pattern (Discontinued)

  • Mfr # 64-DOLPHINS
  • Zoro # G003685300
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
64-DOLPHINS
Zoro #
G003685300
UPC #
191344003564
Country of Origin
China

Description

Bring the ocean to your living room with this appealing and comfortable sherpa fleece throw- dolphin print by lavish home by lavish home. The luxuriously soft sherpa material is perfectly lightweight to keep you, your kids, or even your dogs cozy on cold nights. Enjoy the allure of a tropical beach from the comfort of your couch with the modern and vibrant printed design.

Features
  • Lightweight hypoallergenic bed couch soft plush blanket for adults and kids
  • Bright colors and fun design
  • Comfortable and soft
  • Easy care
Specifications
  • Material: 100% Polyester
  • Design Print: Ocean Dolphin
  • Dimensions: 50"W x 60"L
  • Weight: 1.85 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.