This item is Discontinued.

Lavish Home Lavish Home 64-OWL Sherpa Fleece Throw Blanket- Owl Print Pattern 64-OWL

This item is Discontinued.

Lavish Home

Lavish Home 64-OWL Sherpa Fleece Throw Blanket- Owl Print Pattern (Discontinued)

Mfr # 64-OWL
Zoro # G703685747
UPC # 191344003502
Country of Origin China
Category Blankets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
64-OWL
Zoro #
G703685747
UPC #
191344003502
Country of Origin
China

Description

Bring the wildlife to your living room with this appealing and comfortable sherpa fleece throw- owl pattern by lavish home. The luxuriously soft sherpa material is perfectly lightweight to keep you, your kids, and even your dogs cozy on cold nights. Enjoy the alluring sight of one of nature’s most wise and glorious animals from the comfort of your couch with the modern and vibrant printed design.

Features
  • Lightweight hypoallergenic bed or couch soft cozy plush blanket for adults and kids
  • Bright colors and fun design
  • Comfortable and soft
  • Easy care
Specifications
  • Material: 100% Polyester
  • Design Print: Owl
  • Dimensions: 50"W x 60"L
  • Weight: 1.85 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.