This item is Discontinued.

This item is Discontinued.
Lavish Home 64-PREGN-COV-JERG U-Shaped 100 Percent Cotton Jersey Replacement Pillowcase Full Body Pillow Cover - Gray (Discontinued)
Mfr #
64-PREGN-COV-JERG
Zoro #
G303871434
UPC # 192664606237
Country of Origin Unknown
Category Sheets and Pillow Cases
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
64-PREGN-COV-JERG
Zoro #
G303871434
UPC #
192664606237
Country of Origin
Unknown
Description
Beautiful furniture never fails to make an impact. Furniture is a big part of interior decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.
Specifications- Color: Gray
- 6 Large Bin Dimension: (L)5 29/32"x (W)4 17/32" x (H)2 11/64"
- Weight: 1.3 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.