
Lavish Home 64-TIGER Sherpa Fleece Throw Blanket - White Tiger Print Pattern (Discontinued)
- Mfr # 64-TIGER
- Zoro # G903685301
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
64-TIGER
Zoro #
G903685301
UPC #
191344003557
Country of Origin
Unknown
Description
Bring the wildlife to your living room with this appealing and comfortable sherpa fleece throw - tiger print by lavish home. The luxuriously soft sherpa material is perfectly lightweight to keep you, your kids, and even your dogs toasty on cold nights. Admire the majestic white tiger from the comfort of your couch with the modern and vibrant printed design.
Features- Lightweight hypoallergenic bed or couch soft plush blanket for adults and kids
- Bright colors and fun design
- Comfortable and soft
- Easy care
- Material: 100% Polyester
- Design Print: White Tiger
- Dimensions: 50"W x 60"L
- Weight: 1.67 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.