This item is Discontinued.

This item is Discontinued.
Lavish Home 66-10031-K 3 Piece King Size Paisley Quilt Set (Discontinued)
Mfr #
66-10031-K
Zoro #
G304164214
UPC # 886511400870
Country of Origin China
Category Fabric & Sewing
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
66-10031-K
Zoro #
G304164214
UPC #
886511400870
Country of Origin
China
Description
Features
- Add charm to your bedroom with this quilt set
- The pattern is printed in soft and bright colors to compliment any Decor
- Shams included for extra value and complete the look
- 3 piece
- 1 Quilt and 2 Pillow Shams
- Style: Printed Paisley Pattern
- Size: King
- Back Material: 100% Polyester
- Face Material: 100% Polyester
- Fill Material: 100% Polyester
- Quilt Dimension: 86" W x 86" L
- Sham Dimension: 20" W x 26" L
- Weight: 5.3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.