This item is Discontinued.

This item is Discontinued.
Lavish Home 66-10042-T Lizzie Quilt Set; Twin Size - 2 Piece (Discontinued)
Mfr #
66-10042-T
Zoro #
G303685192
UPC # 886511776951
Country of Origin Unknown
Category Bedspreads and Comforters
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
66-10042-T
Zoro #
G303685192
UPC #
886511776951
Country of Origin
Unknown
Description
Features
- Add flare to any bedroom with bold patterns
- The soft microfiber quilt features classic paisley print in fun, bold colors
- Includes a standard sham in the same bold print
- Create the perfect boho chic bedroom
- 2 piece
- 1 Quilt & 1 pillow sham
- Machine wash gentle, do not bleach, tumble dry gentle, do not iron
- Style: Lizzie
- Cover Material: 100% Polyester
- Size: Twin
- Filling: 50% Cotton 50% Polyester
- Comforter Size: 68" x 86" x 0.25"
- Sham Size: 20" x 26" x 0.25"
- Weight: 3.65 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.