This item is Discontinued.

Lavish Home Lavish Home 66-10043-T Caroline Quilt Set; Twin Size - 2 Piece 66-10043-T

Lavish Home 66-10043-T Caroline Quilt Set; Twin Size - 2 Piece (Discontinued)

  • Mfr # 66-10043-T
  • Zoro # G703685235
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66-10043-T
Zoro #
G703685235
UPC #
886511776982
Country of Origin
Unknown

Description

Features
  • Add flare to any bedroom with bold patterns and bright colors
  • The soft microfiber patchwork quilt features classic stars and stripes and trendy plaid patterns in the patriotic colors of red, white and blue
  • Includes a standard sham in the same bold print
  • 2 piece
Includes
  • 1 Quilt & 1 pillow sham
Care Instruction
  • Machine wash gentle, do not bleach, tumble dry gentle, do not iron
Specifications
  • Style: Caroline
  • Cover Material: 100% Polyester
  • Size: Twin
  • Filling: 50% Cotton 50% Polyester
  • Comforter Size: 68" x 86" x 0.25"
  • Sham Size: 20" x 26" x 0.25"
  • Weight: 3.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.