This item is Discontinued.

This item is Discontinued.
Lavish Home 66-10044-K Lynsey Quilt Set; King Size - 3 Piece (Discontinued)
Mfr #
66-10044-K
Zoro #
G003685164
UPC # 886511777033
Country of Origin Unknown
Category Bedspreads and Comforters
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
66-10044-K
Zoro #
G003685164
UPC #
886511777033
Country of Origin
Unknown
Description
Features
- Add flare to any bedroom with bold patterns and bright colors
- The soft microfiber quilt features classic stripes and trendy plaid in blues, greens and yellow, creating a relaxing mood
- Includes a standard sham in the same bold print
- 3 piece
- 1 Quilt & 1 pillow sham
- Machine wash gentle, do not bleach, tumble dry gentle, do not iron
- Style: Lynsey
- Cover Material: 100% Polyester
- Size: King
- Filling: 50% Cotton 50% Polyester
- Comforter Size: 86" x 104" x 0.25"
- Sham Size: 20" x 36" x 0.25"
- Weight: 6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.