This item is Discontinued.

Lavish Home Lavish Home 66-10058-K Patriotic Americana Quilt Set; King Size - 3 Piece 66-10058-K

This item is Discontinued.

Lavish Home

Lavish Home 66-10058-K Patriotic Americana Quilt Set; King Size - 3 Piece (Discontinued)

Mfr # 66-10058-K
Zoro # G004013010
UPC # 886511993143
Country of Origin China
Category Blankets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66-10058-K
Zoro #
G004013010
UPC #
886511993143
Country of Origin
China

Description

Reinvent your room with the americana patriotic quilt set by lavish home. add flare to any bedroom with bold patterns and bright colors. the soft microfiber patchwork quilt features classic stars and stripes and trendy plaid patterns in the patriotic colors of red, white and blue. includes 2 king shams in the same bold print.

Features
  • Patriotic americana quilt set
  • 3 piece
Care Instructions
  • Machine Wash Cold Water or Dry Clean, Wash Dark Colors Separately, Tumble Dry Low Heat
Specifications
  • Style: Americana Printed Pattern
  • Material: 100% Polyester
  • Fill Material: 60% Cotton, 40% Polyester
  • Size: King Size
  • Quilt Size: 101 x 86 in.
  • Sham Size: 20 x 36 in.
  • Weight: 6.05 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.