This item is Discontinued.

Lavish Home Lavish Home 66-42-FQ-BL Full & Queen Size Lightweight Solid Color Quilt; Black 66-42-FQ-BL

This item is Discontinued.

Lavish Home

Lavish Home 66-42-FQ-BL Full & Queen Size Lightweight Solid Color Quilt; Black (Discontinued)

Mfr # 66-42-FQ-BL
Zoro # G003907778
UPC # 886511984882
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66-42-FQ-BL
Zoro #
G003907778
UPC #
886511984882
Country of Origin
Unknown

Description

This lightweight quilted blanket is great for keeping cool during the warm summer nights. It is suitable for cool winter nights as it gives you comfort by adding attractive texture and depth to your bedroom with the versatility of a solid color. The classic stitch will go with any decor. This quilt will certainly add a whole new decorative element to your bedroom.

Features
  • Perfect addition to any decor
  • Includes the interest of a print and versatility of a solid color
  • Perfect for warm summer nights
  • Wash in cold water
  • Tumble dry on low heat
Specifications
  • Color: Black
  • Back Material: 100% Polyester
  • Face Material: 100% Polyester
  • Fill Material: 100% Polyester
  • Dimensions: 86 x 86 in.
  • Bed Size: Full & Queen
  • Weight: 3.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.