This item is Discontinued.

This item is Discontinued.
Lavish Home 66-42-K-BL King Size Lightweight Solid Color Quilt; Black (Discontinued)
Mfr #
66-42-K-BL
Zoro #
G103907531
UPC # 886511984684
Country of Origin China
Category Sheets and Pillow Cases
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
66-42-K-BL
Zoro #
G103907531
UPC #
886511984684
Country of Origin
China
Description
This lightweight quilted blanket is great for keeping cool during the warm summer nights. It is suitable for cool winter nights as it gives you comfort by adding attractive texture and depth to your bedroom with the versatility of a solid color. The classic stitch will go with any decor. This quilt will certainly add a whole new decorative element to your bedroom.
Features- Perfect addition to any decor
- Includes the interest of a print and versatility of a solid color
- Perfect for warm summer nights
- Wash in cold water
- Tumble dry on low heat
- Color: Black
- Back Material: 100% Polyester
- Face Material: 100% Polyester
- Fill Material: 100% Polyester
- Dimensions: 86 x 86 in.
- Bed Size: King
- Weight: 4.23 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.