This item is Discontinued.

This item is Discontinued.
Lavish Home 66-90-TXL-N 30 x 20 in. TXL Brushed Microfiber Sheets Set; Navy - 3 Piece (Discontinued)
Mfr #
66-90-TXL-N
Zoro #
G903907915
UPC # 191344877677
Country of Origin China
Category Sheets and Pillow Cases
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
66-90-TXL-N
Zoro #
G903907915
UPC #
191344877677
Country of Origin
China
Description
Enjoy the comfort of home and the softness of hotel quality sheets with the brushed microfiber sheets, 3 piece by lavish home. The hypoallergenic brushed microfiber provides a soothing texture while the elastic fitted sheet ensures a proper fit for extra coziness. This collection is a flawless fit for any bedroom, with a classy embroidered design perfect for a guest room, as a gift, or for yourself.
Features- Hypoallergenic bed linens with deep pocket fitted sheet and embossed design
- 3 piece
- The twin extra long fitted sheet is fully elasticized with deep pockets up to 15 to prevent sheets from pulling up in the middle of the night. These durable and lightweight sheets provide restful sleep and maintain shape around a mattress.
- The checkered design balances with any decor. The alluring finish brings life to the soft breathable fabric, combining style with leisure. Versatile enough for a college student’s dorm, guest rooms, hospital beds, or a kids room.
- These soft and comfortable sheets are machine washable and dryable for your convenience. Care instructions: machine wash cold, do not bleach, tumble dry low. This set remains soft to the touch and is fade and wrinkle resistant.
- 1 Pillow case, 1 twin xl flat sheet, 1 twin xl fitted sheet. This material is more durable than cotton, and is measured by weight in grams per square meter. These bed linens have a luxurious thickness at 90 gsm.
- Color: Navy
- Material: 100% Polyester
- Size: TXL
- Pillow Case Size: 30 x 20"
- Dimensions of Fitted Sheet: 80" x 39" x 15"
- Weight: 2.15 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.