This item is Discontinued.

Lavish Home Lavish Home 66-90-TXL-T 30 x 20 in. TXL Brushed Microfiber Sheets Set; Taupe - 3 Piece 66-90-TXL-T

This item is Discontinued.

Lavish Home

Lavish Home 66-90-TXL-T 30 x 20 in. TXL Brushed Microfiber Sheets Set; Taupe - 3 Piece (Discontinued)

Mfr # 66-90-TXL-T
Zoro # G003908157
UPC # 191344877646
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66-90-TXL-T
Zoro #
G003908157
UPC #
191344877646
Country of Origin
Unknown

Description

Enjoy the comfort of home and the softness of hotel quality sheets with the brushed microfiber sheets, 3 piece by lavish home. The hypoallergenic brushed microfiber provides a soothing texture while the elastic fitted sheet ensures a proper fit for extra coziness. This collection is a flawless fit for any bedroom, with a classy embroidered design perfect for a guest room, as a gift, or for yourself.

Features
  • Hypoallergenic bed linens with deep pocket fitted sheet and embossed design
  • 3 piece
Quality Fit
  • The twin extra long fitted sheet is fully elasticized with deep pockets up to 15 to prevent sheets from pulling up in the middle of the night. These durable and lightweight sheets provide restful sleep and maintain shape around a mattress.
Classic Design
  • The checkered design balances with any decor. The alluring finish brings life to the soft breathable fabric, combining style with leisure. Versatile enough for a college student’s dorm, guest rooms, hospital beds, or a kids room.
Easy Care
  • These soft and comfortable sheets are machine washable and dryable for your convenience. Care instructions: machine wash cold, do not bleach, tumble dry low. This set remains soft to the touch and is fade and wrinkle resistant.
Includes
  • 1 Pillow case, 1 twin xl flat sheet, 1 twin xl fitted sheet. This material is more durable than cotton, and is measured by weight in grams per square meter. These bed linens have a luxurious thickness at 90 gsm.
Specifications
  • Color: Taupe
  • Material: 100% Polyester
  • Size: TXL
  • Pillow Case Size: 30 x 20"
  • Dimensions of Fitted Sheet: 80" x 39" x 15"
  • Weight: 2.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.