This item is Discontinued.

Lavish Home Lavish Home 66-B-EAGLE 8 lbs Throw Blanket - Bald Eagle 66-B-EAGLE

Lavish Home 66-B-EAGLE 8 lbs Throw Blanket - Bald Eagle (Discontinued)

  • Mfr # 66-B-EAGLE
  • Zoro # G103685385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66-B-EAGLE
Zoro #
G103685385
UPC #
191344531425
Country of Origin
Unknown

Description

Beautiful furniture never fails to make an impact. Furniture is a big part of interior decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.

Features
  • Machine Washable in Cold Water
  • Tumble Dry Low
  • 8 lbs Throw Blanket
Specifications
  • Color: Bald Eagle
  • Capacity: 8 lbs
  • Materials: 100% Woven Plush Polyester
  • Dimension: 92" L x 80" W
  • Weight: 8.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.