This item is Discontinued.

This item is Discontinued.
Lavish Home 66-B-OWL 74 x 91 in. 8 lbs Heavy Fleece Blanket with Owl Pattern Plush Thick Faux Mink Soft Blanket for Couch Sofa Bed (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
66-B-OWL
Zoro #
G303744707
UPC #
191344531449
Country of Origin
Unknown
Description
Bring the feel of the outdoors to your home with this appealing and comfortable woven throw blanket with owl pattern by lavish home. Warm and cozy, this luxurious heavyweight plush blanket is perfect for relaxing on the couch or sleeping in on a chilly weekend morning. With an outdoorsy owl design in vibrant colors, you won't have to compromise comfort for style. Fits generously over twin, full and queen-sized beds.
Vibrant Design- This plush blanket features vibrant colors to create the effect of an owl in an outdoor setting. The throw captures the beauty of nature and makes the perfect gift for anyone who enjoys wildlife.
- The unique blanket is soft and provides plenty of warmth, while still remaining breathable. The polyester fleece material offers maximum comfort to keep you cozy whether you are at home, on vacation, or outside on a cool night.
- Weighing 8 pounds, this faux mink blanket is ideal to use for staying warm during the colder months. It is perfect for snuggling on the couch or in the bedroom, and fits generously over twin, full and queen-sized beds.
- Made of durable but warm materials, this throw is both fluffy and wrinkle free. This vibrant blanket throw is machine washable for additional convenience. Wash instructions gentle cycle. Cold water. Do not bleach. Tumble dry low.
- Material: 100% Polyester
- Size: 74" x 91"
- Capacity: 8 lbs
- Weight: 7.8 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.