This item is Discontinued.

Lavish Home Lavish Home 66-B-WOLF 74 x 91 in. 8 lbs Heavy Fleece Blanket with Howling Wolf Pattern Plush Thick Faux Mink Soft Blanket for Couch Sofa Bed 66-B-WOLF

Lavish Home 66-B-WOLF 74 x 91 in. 8 lbs Heavy Fleece Blanket with Howling Wolf Pattern Plush Thick Faux Mink Soft Blanket for Couch Sofa Bed (Discontinued)

  • Mfr # 66-B-WOLF
  • Zoro # G403744713
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66-B-WOLF
Zoro #
G403744713
UPC #
191344531456
Country of Origin
Unknown

Description

Bring the feel of the outdoors to your home with this appealing and comfortable woven throw blanket with howling wolf pattern by lavish home. Warm and cozy, this luxurious heavyweight plush blanket is perfect for relaxing on the couch or sleeping in on a chilly weekend morning. With an outdoorsy wolf design in vibrant colors, you won't have to compromise comfort for style. Fits generously over twin, full and queen-sized beds.

Vibrant Design
  • This plush blanket features vibrant colors to create the effect of an owl in an outdoor setting. The throw captures the beauty of nature and makes the perfect gift for anyone who enjoys wildlife.
Comfortable & Soft
  • The unique blanket is soft and provides plenty of warmth, while still remaining breathable. The polyester fleece material offers maximum comfort to keep you cozy whether you are at home, on vacation, or outside on a cool night.
Heavyweight
  • Weighing 8 pounds, this faux mink blanket is ideal to use for staying warm during the colder months. It is perfect for snuggling on the couch or in the bedroom, and fits generously over twin, full and queen-sized beds.
Easy Care
  • Made of durable but warm materials, this throw is both fluffy and wrinkle free. This vibrant blanket throw is machine washable for additional convenience. Wash instructions gentle cycle. Cold water. Do not bleach. Tumble dry low.
Specifications
  • Material: 100% Polyester
  • Size: 74" x 91"
  • Capacity: 8 lbs
  • Weight: 7.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.