This item is Discontinued.

This item is Discontinued.
Lavish Home 66-B-WOLFPAIR 74 x 91 in. 8 lbs Heavy Fleece Blanket with Pair of Wolves Pattern- Plush Thick Faux Mink Soft Blanket for Couch Sofa Bed (Discontinued)
Mfr #
66-B-WOLFPAIR
Zoro #
G803744887
UPC # 191344531463
Country of Origin Unknown
Category Blankets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
66-B-WOLFPAIR
Zoro #
G803744887
UPC #
191344531463
Country of Origin
Unknown
Description
Bring the feel of the outdoors to your home with this appealing and comfortable woven throw blanket with wolf pair pattern by lavish home. Warm and cozy, this luxurious heavyweight plush blanket is perfect for relaxing on the couch or sleeping in on a chilly weekend morning. With an outdoorsy wolf design in vibrant colors, you won't have to compromise comfort for style. Fits generously over twin, full and queen-sized beds.
Vibrant Design- This plush blanket features vibrant colors to create the effect of wolves in an awe-inspiring outdoor setting. The throw captures the beauty of nature and makes the perfect gift for anyone who enjoys wildlife.
- The unique blanket is soft and provides plenty of warmth, while still remaining breathable. The polyester fleece material offers maximum comfort to keep you cozy whether you are at home, on vacation, or outside on a cool night.
- Weighing 8 pounds, this faux mink blanket is ideal to use for staying warm during the colder months. It is perfect for snuggling on the couch or in the bedroom, and fits generously over twin, full and queen-sized beds.
- Made of durable but warm materials, this throw is both fluffy and wrinkle free. This vibrant blanket throw is machine washable for additional convenience. Wash instructions gentle cycle. Cold water. Do not bleach. Tumble dry low.
- Material: 100% Polyester
- Size: 74" x 91"
- Capacity: 8 lbs
- Weight: 7.8 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.