This item is Discontinued.

Lavish Home Lavish Home 66-B1276 8 lbs Eagle Heavy Thick Plush Mink Blanket 66-B1276

This item is Discontinued.

Lavish Home

Lavish Home 66-B1276 8 lbs Eagle Heavy Thick Plush Mink Blanket (Discontinued)

Mfr # 66-B1276
Zoro # G503685787
UPC # 886511520660
Country of Origin China
Category Blankets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66-B1276
Zoro #
G503685787
UPC #
886511520660
Country of Origin
China

Description

Warm and cozy, this luxurious heavyweight plush blanket is perfect for relaxing on the couch or sleeping in on a chilly weekend morning. With an all-american bald eagle design in vibrant colors, you won't have to compromise comfort for style. Fits generously over twin, full and queen sized beds.

Features
  • Machine wash cold
  • Gentle cycle, do not bleach
  • Tumble dry low
Specifications
  • Pattern: American Pride Eagle
  • Edging: Self Hemmed Edge
  • Materials: 100% Polyester
  • Construction: Woven
  • Dimensions: 74 x 91 in.
  • Size: 8 lbs
  • Weight: 7.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.