This item is Discontinued.

Lavish Home Lavish Home 66-MF75S-T-PIN Series 1200 Twin Size Sheet Set; Pink - 3 Piece 66-MF75S-T-PIN

Lavish Home 66-MF75S-T-PIN Series 1200 Twin Size Sheet Set; Pink - 3 Piece (Discontinued)

  • Mfr # 66-MF75S-T-PIN
  • Zoro # G403908115
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66-MF75S-T-PIN
Zoro #
G403908115
UPC #
886511589575
Country of Origin
Unknown

Description

These beautiful sheets will enhance the look of your bedroom with their vibrant styling, while their soft breathable weave provides you with cool relaxation. Wrinkle free, stain resistant design ensures this sheet set will stay soft and stunning for countless nights of peaceful rest. Enhance the look of your bedroom and your sleep cycle with the lavish home series 1200 sheet set.

Features
  • Wrinkle free, stain resistant design
  • Fully elasticized fitted sheet guarentees a secure fit for a mattress depths up to 10 inches
  • 3 piece
Care Instruction
  • Machine wash cold or dry clean, tumble dry low, do not use bleach
Specifications
  • Color: Pink
  • Material: 100% Polyester
  • Size: Twin
  • Flat Sheet Size: 66" x 96"
  • Fitted Sheet: 39" x 75" + 10"
  • Pillow Case: 20" x 26"
  • Weight: 1.5 lbs

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.