This item is Discontinued.

This item is Discontinued.
Lavish Home 66-S-B 8 lbs Solid Soft Heavy Thick Plush Mink Blanket ; Beige (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
66-S-B
Zoro #
G403875462
UPC #
886511520707
Country of Origin
Unknown
Description
This super plush and cozy mink blanket by lavish home is soft and luxurious. With a generous size and weight, this blanket is sure to give you comfort, style, and plenty of warmth.
Features- Self hemmed edge
- Machine wash cold, gentle cycle, do not bleach, tumble dry low
- Color: Beige
- Materials: 100% Polyester
- Construction: Woven
- Dimensions: 81 x 91 in.
- Size: 8 lbs
- Weight: 8.15 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.