This item is Discontinued.

Lavish Home Lavish Home 66-S-P 8 lbs Solid Soft Heavy Thick Plush Mink Blanket ; Purple 66-S-P

This item is Discontinued.

Lavish Home

Lavish Home 66-S-P 8 lbs Solid Soft Heavy Thick Plush Mink Blanket ; Purple (Discontinued)

Mfr # 66-S-P
Zoro # G603875439
UPC # 886511520721
Country of Origin Unknown
Category Blankets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66-S-P
Zoro #
G603875439
UPC #
886511520721
Country of Origin
Unknown

Description

This super plush and cozy mink blanket by lavish home is soft and luxurious. With a generous size and weight, this blanket is sure to give you comfort, style, and plenty of warmth.

Features
  • Self hemmed edge
  • Machine wash cold, gentle cycle, do not bleach, tumble dry low
Specifications
  • Color: Purple
  • Materials: 100% Polyester
  • Construction: Woven
  • Dimensions: 81 x 91 in.
  • Size: 8 lbs
  • Weight: 7.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.