This item is Discontinued.

This item is Discontinued.
Lavish Home 67-0013-BU 12 x 11.75 in. 100 Percent Cotton Plush Bath Towel Set; Burgundy - 8 Piece (Discontinued)
Mfr #
67-0013-BU
Zoro #
G703685204
UPC # 886511419346
Country of Origin Unknown
Category Bath Towels
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
67-0013-BU
Zoro #
G703685204
UPC #
886511419346
Country of Origin
Unknown
Description
These pure cotton plush towels will bring form and function to any bathroom. Comfortable, soft, stylish and absorbent, the lavish home 8 piece 100% cotton plush bath towel set will add a touch of elegance to any decor. This 8 piece set provides a luxurious bathroom experience.
Features- 100% cotton
- Plush 650 gsm
- Includes 4 washcloths, 2 hand towels, 2 bath towels
- 8 piece
- Wash before first use, machine wash warm with like colors, do not bleach, tumble dry low.
- Color: Burgundy
- Material: 100% Cotton
- Size: 12 x 11.75"
- Weight: 3.21 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.