This item is Discontinued.

Lavish Home Lavish Home 67-0013-C 12 x 11.75 in. 100 Percent Cotton Plush Bath Towel Set; Chocolate - 8 Piece 67-0013-C

This item is Discontinued.

Lavish Home

Lavish Home 67-0013-C 12 x 11.75 in. 100 Percent Cotton Plush Bath Towel Set; Chocolate - 8 Piece (Discontinued)

Mfr # 67-0013-C
Zoro # G603685212
UPC # 886511419322
Country of Origin India
Category Bath Towels
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
67-0013-C
Zoro #
G603685212
UPC #
886511419322
Country of Origin
India

Description

These pure cotton plush towels will bring form and function to any bathroom. Comfortable, soft, stylish and absorbent, the lavish home 8 piece 100% cotton plush bath towel set will add a touch of elegance to any decor. This 8 piece set provides a luxurious bathroom experience.

Features
  • 100% cotton
  • Plush 650 gsm
  • Includes 4 washcloths, 2 hand towels, 2 bath towels
  • 8 piece
Care Instructions
  • Wash before first use, machine wash warm with like colors, do not bleach, tumble dry low.
Specifications
  • Color: Chocolate
  • Material: 100% Cotton
  • Size: 12 x 11.75"
  • Weight: 3.4 lbs

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.