This item is Discontinued.

This item is Discontinued.
Lavish Home 67-0016-BLA Cotton 100 Percent Hotel Towel Set; Navy - 6 Piece (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
67-0016-BLA
Zoro #
G203684899
UPC #
886511653108
Country of Origin
India
Description
These pure cotton towels and washcloths are extremely soft and absorbent. The lavish home towel set will add a touch of elegance to any decor.
Features- Soft and absorbent
- Provides a luxurious hotel experience
- 6 Piece
- Wash before first use, machine wash warm with like colors, do not bleach, tumble dry.
- 2 Bath towels, 2 hand towels, 2 washcloths.
- Color: Navy
- Material: 100% Cotton
- Weave Type: Terry Cloth
- Bath Towels: 28 x 54.5 in.
- Hand Towels: 16.5 x 28.5 in.
- Washcloths: 13.5 x 13.5 in.
- Weight: 3.65 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.