This item is Discontinued.

Lavish Home Lavish Home 67-0016-BRI 6 Piece 100 Percent Cotton Hotel Towel Set; Brick 67-0016-BRI

This item is Discontinued.

Lavish Home

Lavish Home 67-0016-BRI 6 Piece 100 Percent Cotton Hotel Towel Set; Brick (Discontinued)

Mfr # 67-0016-BRI
Zoro # G203685094
UPC # 886511653115
Country of Origin Unknown
Category Bath Towels
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
67-0016-BRI
Zoro #
G203685094
UPC #
886511653115
Country of Origin
Unknown

Description

These pure cotton towels and washcloths are extremely soft and absorbent. The Lavish Home 6 Piece 100% Cotton Towel Set will add a touch of elegance to any decor. This 6 piece set provides a luxurious hotel experience.

Features
  • Hotel towel set
  • 6 piece
Set Includes
  • 2 Bath Towels (28 inches x 54.5 inches)
  • 2 Bath Towels (28 inches x 54.5 inches)
  • 2 Hand Towels (16.5 inches x 28.5 inches)
  • 2 Washcloths (13.5 inches x 13.5 inches)
Care Instructions
  • Wash before first use, machine wash warm with like colors, do not bleach, tumble dry
Specifications
  • Color: Brick
  • GSM: 625
  • Weave Type: Terry Cloth
  • Weight: 3.65 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.