This item is Discontinued.

Lavish Home Lavish Home 67-0016-C Cotton 100 Percent Hotel Towel Set; Chocolate - 6 Piece 67-0016-C

This item is Discontinued.

Lavish Home

Lavish Home 67-0016-C Cotton 100 Percent Hotel Towel Set; Chocolate - 6 Piece (Discontinued)

Mfr # 67-0016-C
Zoro # G603684888
UPC # 886511653054
Country of Origin India
Category Bath Towels
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
67-0016-C
Zoro #
G603684888
UPC #
886511653054
Country of Origin
India

Description

These pure cotton towels and washcloths are extremely soft and absorbent. The lavish home towel set will add a touch of elegance to any decor.

Features
  • Soft and absorbent
  • Provides a luxurious hotel experience
  • 6 Piece
Care Instructions
  • Wash before first use, machine wash warm with like colors, do not bleach, tumble dry.
Set Includes
  • 2 Bath towels, 2 hand towels, 2 washcloths.
Specifications
  • Color: Chocolate
  • Material: 100% Cotton
  • Weave Type: Terry Cloth
  • Bath Towels: 28 x 54.5 in.
  • Hand Towels: 16.5 x 28.5 in.
  • Washcloths: 13.5 x 13.5 in.
  • Weight: 3.57 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.