This item is Discontinued.

This item is Discontinued.
Lavish Home 67-0018-BLA 100 Percent Cotton 2 Piece Bathroom Runner Set; Navy (Discontinued)
Mfr #
67-0018-BLA
Zoro #
G203684905
UPC # 886511653412
Country of Origin India
Category Bath and Shower Mats
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
67-0018-BLA
Zoro #
G203684905
UPC #
886511653412
Country of Origin
India
Description
Pamper your feet by stepping out of the shower and onto luxury with the soft 100% Cotton Long Bath Rug by Lavish Home. Crafted with plush cotton at 2575 GSM, each reversible 24 x 60 inch rug is not only comfortable to the touch, but is also absorbent and durable. This bath runner is making these stylish rugs suitable to compliment any bathroom decor.
Features- Reversible soft bath mat
- 2 piece
- These long stylish runners are constructed with soft, absorbent, 100% cotton material to soak up excess water on floors after exiting the tub or shower. The attractive and classic square loop design of this shower mat naturally matches any color scheme, providing long-lasting slip protection for the whole family.
- The luxury of the plush 2575 GSM texture of this cotton bath rug offers a dry and cozy place to stand when you step out of the shower or tub. This absorbent bath mat is also fully reversible with soft material on both sides offering comfort to your feet.
- This fashionable plush shower mat is machine washable and dryable for your convenience.
- Machine Wash Cold Separately, Gentle Cycle Only, Do Not Bleach, Tumble Dry Low, Remove Promptly, Do Not Pull Long Yarn Ends, Trim with Scissors.
- Color: Navy
- Material: 100% Cotton
- GSM: 2575
- Standard Rug: 18" W x 25" L
- Over sized Rug: 22" W x 35" L
- Weight: 4.58 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.