This item is Discontinued.

Lavish Home Lavish Home 67-0019-G 0.5 x 24 x 60 in. Cotton Bath Mat - Green 67-0019-G

Lavish Home 67-0019-G 0.5 x 24 x 60 in. Cotton Bath Mat - Green (Discontinued)

  • Mfr # 67-0019-G
  • Zoro # G803685777
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
67-0019-G
Zoro #
G803685777
UPC #
886511665293
Country of Origin
China

Description

Pamper your feet by stepping out of the shower and onto luxury with the soft 100% cotton long bath rug (green) by lavish home. Crafted with plush cotton at 2575 gsm, each reversible 24x60 inch rug is not only comfortable to the touch, but is also absorbent and durable.

Features
  • Maximum absorbency
  • Comfortable and reversible
  • Easy care
Care Instructions
  • Machine wash, gentle cycle only, do not bleach, tumble dry low, remove promptly, do not pull long yarn ends and trim with scissors
Specifications
  • Color: Green
  • Material: 100% Cotton
  • Dimension: 0.5" H x 24" W x 60" L
  • Weight: 5.55 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.